Beli Switch Arduino di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Arduino Uno Arduinoatribut:
- Main Chip: ATmega 328
- Working Voltage (V): 5
- Digital I/O pin: 14 (6 PWM Output)
- Analog Input: 6
- Flash Memory: 32 KB (ATmega 328)
- Operating Voltage (V DC): 7 to 12
- SUNHAYATO Universal board Universal board for Arduinoatribut:
- Cell Spacing (mm): 2.54
- Circuit Board Dimensions, Length x Width (mm): 53.34x54.61
- Display Pattern: Dot pattern
- Finish: Through-hole solder, double-sided resist (green) / part side silk (white)
- Included Accessories: Connector for connection (2 x 6 pins, 2 x 8 pins), reset switch
- Material (Circuit Board): Glass epoxy
- Type: Both sides
- Wall Thickness (mm): 1
- SWITCH SCIENCE Ethernet add-on board for SPRESENSEDeskripsi:This is an Ethernet add-on board that operates on the SPRESENSE main unit. It is equipped with the Wiznet W5500 chip. You can connect to the Internet by connecting it to a wired router or similar.*Notes on app development* This app uses a modified version of the Arduino standard Ethernet library. *If you want to perform TLS communication, you will need to compile additional libraries and root certificates.atribut:
- Cutting Tip: W5500
- Dimensions (mm): 20.6x53.9
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- OMRON Miniature Basic Switch (Saklar Mikro)Deskripsi:Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
- SWITCH SCIENCE ThousanDIY SPRESENSE Wi-Fi add-on boardDeskripsi:It is equipped with ESP-WROOM-02 (Technical Approval obtained) and is used by attaching it to the expansion connector on the SPRESENSE main board. It uses a half-size, tall pin header, so it can be used simultaneously with half-size modules that use I2C or SPI. (Some modules cannot be connected.)This is an add-on board for adding Wi-FI functionality to Sony's SPRESENSE. It can be developed using the Arduino IDE.*SPRESENSE main board is not included.
- OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)Deskripsi:In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC. Also released M12 connector type that saves labor and facilitates replacement work. Standardized Au clad contact with high contact reliability. Applicable to both general load and minute load.
- OMRON 2-Circuit Limit Switch (Saklar Batas)Deskripsi:A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
- Terasic DE10-Lite BoardDeskripsi:This cost-effective development board features a MAX10 FPGA (10M50DAF484C7G), ideal for system prototyping in industrial and consumer devices. The FPGA features approximately 50K logic elements, a dual A/D converter, 1,638Kbits of M9K memory, 144 18x18 multipliers, and four PLLs, enabling highly integrated designs. The on-board USB-Blaster allows you to start development without a separate programming device. The board's diverse interfaces, including 64MB SDRAM, an accelerometer, a 4-bit VGA output, 10 LEDs, a slide switch, two push buttons, and a 6-digit 7-segment LED, are useful for verifying operation and interactive control. An Arduino UNO R3-compatible expansion connector and 2x20 GPIOs (3.3V) ensure connectivity with external devices. Powered by a 5V DC input, the board comes with various reference designs and utilities, making it ideal for design verification and learning.atribut:
- Connector: Expansion Connectors: 2x20 GPIO connectors (3.3V), Arduino Uno R3 connector (including 6 ADC channels)
- Device: [FPGA] MAX 10 (10M50DAF484C7G): Dual ADC, 50K programmable logic elements, 1638K-bit M9K memory, 144 18x18 multipliers, 4 PLLs
- Display: 4-bit Resistor VGA
- Interface: LED x 10, slide switch x 10, push button x 2, 7-segment display x 6
- Memory: 64MB SDRAM, x16-bit data bus
- Power Supply: DC5V input
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Sensor: Acceleration sensor
- OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Deskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- monotaro Magnetic Base (Stand Magnet)Deskripsi:It is a small type so it is suitable for use in narrow places. It Realizes stable measurement with a powerful magnet and reggud frame. Since the arm can move 150 degrees flexibly, it can be set easly for workpieces. Adsorption ON / OFF can be switches by operating the changeover switch.atribut:
- Dial Gauge Mounting Hole (mm): 8
- Magnet Dimensions (mm): 36x30x35
- Adsorption Strength (N [kgf]): 400[40]
- Package Weight (g): 424
- Principal Post (mm): 155
- Principal Post Mounting Screw-Based Side (mm): M5 x0.8
- Working Angle (°): 150
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
- OMRON Underwater Electrode PH-1/-2 (Elektroda)atribut:
- Type: Vinyl cord
- Operating Temperature Range (°C): -10 to +60
Daftar Harga Switch Arduino Terbaru October 2026
| AS ONE Arduino Uno Arduino | Rp1.699.900 |
| SUNHAYATO Universal board Universal board for Arduino | Rp219.900 |
| SWITCH SCIENCE Ethernet add-on board for SPRESENSE | Rp1.199.900 |
| OMRON Small Switch D4MC Series (Saklar Batas) | Rp219.900 |
| OMRON Miniature Basic Switch (Saklar Mikro) | Rp37.900 |
| SWITCH SCIENCE ThousanDIY SPRESENSE Wi-Fi add-on board | Rp1.099.900 |
| OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman) | Rp529.900 |
| OMRON Limit Switch WL Series (Saklar Batas) | Rp309.900 |
| OMRON 2-Circuit Limit Switch (Saklar Batas) | Rp1.199.900 |
| Terasic DE10-Lite Board | Rp7.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/hrP102414639-2.jpg)
/P102127254-1.jpg)

/otP106928893-1.jpg)
/7iP102367270-2.jpg)
/j8P106888692-1.jpg)

/pnP109732923-10.jpg)
/P101562421-1.jpg)
/P101000154-1.jpg)
/9dP105560337-1.jpg)
/lrP105956783-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)